Motion
2502-05-02-SS
90° Elbow - 1/8 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare, Stainless Steel
Mi Item #00311490
MFR #2502-05-02-SS
Price$57.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/8 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare, Stainless Steel
Mi Item #00311490
MFR #2502-05-02-SS

Mfr description
2502-05-02-SS FEMALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.66/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    5/16 in
  • End 2 Size Type
    5/16 JIC 37°
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1/8 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1/2–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)