Motion
2502-16-16-SS
2502-16-16-SS FITTING
MI ITEM #00311519
MFR #2502-16-16-SS
Price$447.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2502-16-16-SS FITTING
MI ITEM #00311519
MFR #2502-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$447.85/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1 in Female Pipe Rigid x 1 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-5/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2502

Overview

Mfr description
2502-16-16-SS FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text