Motion
2025-4-4B
Eaton Aeroquip 2025 Series Elbow Adapters NPTF Internal Pipe/SAE 37° Flare - Brass
MI ITEM #00311529
MFR #2025-4-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2025 Series Elbow Adapters NPTF Internal Pipe/SAE 37° Flare - Brass
MI ITEM #00311529
MFR #2025-4-4B

Mfr description
2025-4-4B FEMALE ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    7/16 in
  • Height
    1.590 in
  • Length
    1.250 in
  • Overall Length
    1.250 in
  • Weight
    0.16 lb
  • Width
    0.750 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    1/4-18
  • End 2 Thread
    7/16-20
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)