Motion
4MJ-4MJ
7259-1012 Union - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare, Steel
Mi Item #00311656
MFR #4MJ-4MJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1012 Union - 1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare, Steel
Mi Item #00311656
MFR #4MJ-4MJ

Mfr description
4 MJ-4 MJ UNION G60410-0404X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°
  • Height
    1.496
  • Length
    0.551
  • Weight
    0.05 lbs, 0.05
  • Width
    0.551

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)