Motion
2027-6-4S
Straight Union - 3/8 in Male JIC 37° Flare-Twin x 1/4 in Male JIC 37° Flare-Twin®, Steel
Mi Item #00311668
MFR #2027-6-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 3/8 in Male JIC 37° Flare-Twin x 1/4 in Male JIC 37° Flare-Twin®, Steel
Mi Item #00311668
MFR #2027-6-4S

Mfr description
2027-6-4S UNION
  • Zinc plated
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 JIC 37°, 3/8 JIC 37°
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.297 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin x 1/4 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 7/16–20
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)