Motion
2027-6-6S
Straight Union - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
MI ITEM #00311683
MFR #2027-6-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
MI ITEM #00311683
MFR #2027-6-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°
  • Overall Length
    1.41 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    5000 psi

Overview

Mfr description
2027-6-6S UNION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text