Overview
Mfr description
2403-06-05 STRAIGHT MJ-MJ
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size3/8 in, 5/16 in
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale JIC 37° Flare
- End 2 Size3/8 in, 5/16 in
- End 1 Size Type3/8 JIC 37°, 5/16 JIC 37°
- End 2 Thread(SAE) 1/2–20
- End 2 Size Type3/8 JIC 37°, 5/16 JIC 37°
- MaterialSteel
- Weight0.05 lbs
- Description Keyword3/8 in Male JIC 37° Flare x 5/16 in Male JIC 37° Flare
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data