Motion
10MJ-10MJ XBULK

GATES RUBBER CO
10MJ-10MJ XBULK

Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare, Steel
Mi Item #00311721
MFR #10MJ-10MJ XBULK
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MJ-10MJ XBULK

Straight Adapter - 5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare, Steel
Mi Item #00311721
MFR #10MJ-10MJ XBULK

Mfr description
10 MJ-10 MJ UNION G60410-1010X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 JIC 37°
  • Weight
    0.24 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Steel
  • UPC_NO
    770075181477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)