Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 JIC 37°
- End 2 Size3/4 in
- End 2 Size Type3/4 JIC 37°
- End 3 Size3/4 in
- End 4 Size3/4 in
- Overall Length2.16 in
Details
- Adapter TypeCross
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword3/4 in Male JIC 37° Flare-Twin® x 3/4 in Male JIC 37° Flare-Twin®
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 1-1/16–12
- MaterialSteel
- Max Operating Temperature400 °F
- Maximum Operating Pressure3300 psi
Overview
Mfr description
2027-12-12S UNION