Motion
2027-20-20S
Straight Union - 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00311778
MFR #2027-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid, Steel
MI ITEM #00311778
MFR #2027-20-20S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2027-20-20S UNION
  • Broad selection of styles and sizes
  • Available in Stainless Steel type 316
  • Zinc plated
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Good resistance to vibration
  • Interchangeable with all sources

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Material
    Steel
  • Inside Diameter
    1.078 in
  • Description Keyword
    1-1/4 in Male Pipe Rigid x 1-1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text