Overview
Mfr description
20 MJ-20 MJ 7253-86708 G60410-2020X
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size1-1/4 in
- End 1 Thread(SAE) 1-5/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size1-1/4 in
- End 1 Size Type1-1/4 JIC 37°
- End 2 Thread(SAE) 1-5/8–12
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type1-1/4 JIC 37°
- UPC_NO770075181705
- MaterialSteel
- Weight0.68 lbs
- Description Keyword1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data