Overview
Mfr description
2027-24-24S UNION
- Broad selection of styles and sizes
- Good resistance to vibration
- Interchangeable with all sources
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Zinc plated
- Available in Stainless Steel type 316
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare-Twin®
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size1-1/2 in
- End 1 Size Type1-1/2 JIC 37°
- End 2 Thread(SAE) 1-7/8–12
- MaterialSteel
- Inside Diameter1.312 in
- Description Keyword1-1/2 in Male JIC 37° Flare-Twin® x 1-1/2 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data