Motion
2403-05-05-SS
Straight Adapter - 5/16 in Male JIC 37° Flare x 5/16 in Male JIC 37° Flare, Stainless Steel
Mi Item #00311821
MFR #2403-05-05-SS
Price$49.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 5/16 in Male JIC 37° Flare x 5/16 in Male JIC 37° Flare, Stainless Steel
Mi Item #00311821
MFR #2403-05-05-SS

Mfr description
2403-05-05-SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.12/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    5/16 JIC 37°
  • End 2 Size
    5/16 in
  • End 2 Size Type
    5/16 JIC 37°
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    5/16 in Male JIC 37° Flare x 5/16 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1/2–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)