Motion
2403-08-08-SS
Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare, Stainless Steel
Mi Item #00311827
MFR #2403-08-08-SS
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare, Stainless Steel
Mi Item #00311827
MFR #2403-08-08-SS

Mfr description
2403-08-08-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.22/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 JIC 37°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Overall Diameter
    1/2 in
  • Overall Length
    1-5/8 in
  • Weight
    0.12 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    7200 psi
  • Series
    2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)