Motion
5317X10
Hex Union - 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #00311832
MFR #5317X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Union - 5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin®, Stainless Steel
MI ITEM #00311832
MFR #5317X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5317X10 UNION

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    5/8 in
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°
  • End 2 Thread
    (SAE) 7/8–14
  • End 2 Size Type
    5/8 JIC 37°
  • Material
    Stainless Steel
  • Description Keyword
    5/8 in Male JIC 37° Flare-Twin® x 5/8 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text