Overview
Mfr description
2403-24-24-SS TUBE UNION
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size1-1/2 in
- End 1 Thread(SAE) 1-7/8–12
- End 2 StyleMale JIC 37° Flare
- End 2 Size1-1/2 in
- End 1 Size Type1-1/2 JIC 37°
- End 2 Thread(SAE) 1-7/8–12
- End 2 Size Type1-1/2 JIC 37°
- MaterialStainless Steel
- Weight0.96 lbs
- Description Keyword1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data