Motion
5MJ-2FP
725911665 Adapter Fitting - 1/8 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare, Steel
Mi Item #00311980
MFR #5MJ-2FP
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725911665 Adapter Fitting - 1/8 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare, Steel
Mi Item #00311980
MFR #5MJ-2FP

Mfr description
5 MJ-2 FP FEMALE CONN 7253-86743
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    5/16 in
  • End 2 Size Type
    5/16 JIC 37°
  • Weight
    0.04 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1/8 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1/2–20
  • Manufacturer Upc Number
    072053161977
  • Material
    Steel
  • UPC_NO
    072053161977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)