Motion
5MJ-4FP XBULK

GATES RUBBER CO
5MJ-4FP XBULK

7259-1161 Straight Adapter - 1/4 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare, Steel
MI ITEM #00311990
MFR #5MJ-4FP XBULK
List Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5MJ-4FP XBULK

7259-1161 Straight Adapter - 1/4 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare, Steel
MI ITEM #00311990
MFR #5MJ-4FP XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.18/each for your price

Overview

Mfr description
5 MJ-4 FP FEMALE CONN

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    5/16 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Thread
    (SAE) 1/2–20
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    5/16 JIC 37°
  • UPC_NO
    770075186212
  • Material
    Steel
  • Weight
    0.09 lbs
  • Description Keyword
    1/4 in Female Pipe Rigid x 5/16 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text