Motion
10MJ-8FP
725910805 Adapter Fitting - 1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00312062
MFR #10MJ-8FP
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725910805 Adapter Fitting - 1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare, Steel
MI ITEM #00312062
MFR #10MJ-8FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.05/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 JIC 37°
  • Weight
    0.28 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Female Pipe Rigid x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • Manufacturer Upc Number
    072053162035
  • Material
    Steel
  • UPC_NO
    072053162035

Overview

Mfr description
10 MJ-8 FP FEMALE CONN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text