Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 NPTF
- End 2 Size1-1/4 in
- End 2 Size Type1-1/4 JIC 37°
- Inside Diameter0.1719 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare
- Description Keyword1-1/4 in Female Pipe Rigid x 1-1/4 in Male JIC 37° Flare-Twin®
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1-1/4–11-1/2
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 1-5/8–12
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)