Motion
2405-24-24
Straight Adapter - 1-1/2 in Female Pipe Rigid x 1-1/2 in Male JIC 37° Flare, Steel
Mi Item #00312139
MFR #2405-24-24
Price$73.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/2 in Female Pipe Rigid x 1-1/2 in Male JIC 37° Flare, Steel
Mi Item #00312139
MFR #2405-24-24

Mfr description
2405-24-24 FEMALE CONN
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.99/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 JIC 37°
  • Overall Diameter
    1-1/2 in
  • Overall Length
    2-5/8 in
  • Weight
    1.50 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare
  • Description Keyword
    1-1/2 in Female Pipe Rigid x 1-1/2 in Male JIC 37° Flare
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    2000 psi
  • Plating
    Trivalent Zinc
  • Series
    2405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)