Overview
Mfr description
202712-6-6S LARGE HEX UNION
- Available in Stainless Steel type 316
- Good resistance to vibration
- Interchangeable with all sources
- Broad selection of styles and sizes
- Zinc plated
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale JIC 37° Flare-Twin®
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- End 1 Size3/8 in
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- End 1 Thread(SAE) 9/16–18
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Size3/8 in
- End 1 Size Type3/8 JIC 37°
- End 2 Thread(SAE) 9/16–18
- MaterialSteel
- Description Keyword3/8 in Male JIC 37° Flare-Twin® x 3/8 in Male JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data