Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 1 Size Type1 JIC 37°, 3/4 JIC 37°
- End 2 Size1 in, 3/4 in
- End 2 Size Type1 JIC 37°, 3/4 JIC 37°
- Weight0.48 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword1 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-5/16–12
- End 2 StyleMale JIC 37° Flare
- End 2 Thread(SAE) 1-1/16–12
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2403
Overview
Mfr description
2403-LH-16-12 FITTING