Motion
2403-LH-06-04-SS

BRENNAN INDUSTRIES INC
2403-LH-06-04-SS

Straight Adapter - 3/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare, Stainless Steel
Mi Item #00312385
MFR #2403-LH-06-04-SS
Price$243.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2403-LH-06-04-SS

Straight Adapter - 3/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare, Stainless Steel
Mi Item #00312385
MFR #2403-LH-06-04-SS

Mfr description
2403-LH-06-04-SS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.37/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/4 JIC 37°, 3/8 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 3/8 JIC 37°
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)