Motion
4MJ-4MP90
725910195 Adapter Fitting - 1/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid, Steel
Mi Item #00312482
MFR #4MJ-4MP90
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725910195 Adapter Fitting - 1/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid, Steel
Mi Item #00312482
MFR #4MJ-4MP90

Mfr description
4 MJ-4 MP 90 7259-10195 G60499-0404
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.31/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 JIC 37°, 1/4 NPTF
  • Weight
    0.10 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Manufacturer Upc Number
    072053162295
  • Material
    Steel
  • UPC_NO
    072053162295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)