Motion
2024-4-5S
90° Elbow - 5/16 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid, Steel
Mi Item #00312510
MFR #2024-4-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 5/16 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid, Steel
Mi Item #00312510
MFR #2024-4-5S

Mfr description
2024-4-5S MALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    1/4 NPTF, 5/16 JIC 37°
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 NPTF, 5/16 JIC 37°
  • Overall Diameter
    5/16 in
  • Overall Length
    1.09 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    5/16 in Male JIC 37° Flare-Twin® x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
  • Max Operating Temperature
    400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)