Motion
2024-6-8S
90° Elbow - 3/8 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #00312576
MFR #2024-6-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/8 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare, Steel
MI ITEM #00312576
MFR #2024-6-8S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    1/2 JIC 37°, 3/8 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°, 3/8 NPTF

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/8 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Overview

Mfr description
2024-6-8S MALE ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text