Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 JIC 37°
- End 2 Size1/2 in
- End 2 Size Type1/2 JIC 37°
- Overall Diameter1/2 in
- Overall Length1.47 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeJIC 37° Flare to JIC 37° Flare
- Description Keyword1/2 in Male JIC 37° Flare-Twin® x 1/2 in Male JIC 37° Flare-Twin®
- End 1 StyleMale JIC 37° Flare-Twin®
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale JIC 37° Flare-Twin®
- End 2 Thread(SAE) 3/4–16
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialSteel
- Max Operating Temperature400 °F
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)