Motion
2501-10-08-FG
90° Elbow - 1/2 in Male Pipe Rigid x 5/8 in Male JIC 37° Flare, Steel
Mi Item #00312636
MFR #2501-10-08-FG
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Male Pipe Rigid x 5/8 in Male JIC 37° Flare, Steel
Mi Item #00312636
MFR #2501-10-08-FG

Mfr description
2501-10-08-FG ELBOW 90D MJ-MP FORGED
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 5/8 JIC 37°
  • End 2 Size
    5/8 in
  • End 2 Size Type
    1/2 NPTF, 5/8 JIC 37°
  • Overall Diameter
    5/8 in
  • Overall Length
    1.47 in
  • Weight
    0.29 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Male Pipe Rigid x 5/8 in Male JIC 37° Flare
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)