Motion
10MJ-12MP
7259-1055 90° Elbow - 5/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00312663
MFR #10MJ-12MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1055 90° Elbow - 5/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00312663
MFR #10MJ-12MP

Mfr description
10 MJ-12 MP 90 MALE ELBOW G60499-1012X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 JIC 37°, 3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    5/8 JIC 37°, 3/4 NPTF
  • Weight
    0.56 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • Description Keyword
    5/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)