Motion
2501-12-12-FG
2501-12-12-FG ELBOW 90D MJ-MP FORGED
Mi Item #00312673
MFR #2501-12-12-FG
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-12-12-FG ELBOW 90D MJ-MP FORGED
Mi Item #00312673
MFR #2501-12-12-FG

Mfr description
2501-12-12-FG ELBOW 90D MJ-MP FORGED
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Forged one-piece construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Overall Diameter
    3/4 in
  • Overall Length
    1.656 in
  • Weight
    0.43 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)