Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-L-05-04 LONG MALE ELBOW
MI ITEM #00312686
MFR #2501-L-05-04

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2501-L-05-04 LONG MALE ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/4 in, 5/16 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1/2-20 UNF, 1/4-18 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/4 in, 5/16 in
  • End 2 Thread
    1/2-20 UNF, 1/4-18 NPTF
  • Material
    Steel
  • Weight
    0.10 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text