Motion
2024-8-12S
90° Elbow - 3/4 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
Mi Item #00312688
MFR #2024-8-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
Mi Item #00312688
MFR #2024-8-12S

Mfr description
2024-8-12S MALE ELBOW
  • Available in Stainless Steel type 316
  • Zinc plated
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 3/4 JIC 37°
  • End 2 Size
    3/4 in
  • Inside Diameter
    0.7189 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare-Twin® x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)