Motion
2024-16-12S
2024-16-12S ADAPTR WHD C5405X12X16
MI ITEM #00312701
MFR #2024-16-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2024-16-12S ADAPTR WHD C5405X12X16
MI ITEM #00312701
MFR #2024-16-12S

Mfr description
2024-16-12S MALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    90° Elbow
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)