Motion
16MJ-16MP90

GATES RUBBER CO
16MJ-16MP90

725928405 Adapter Fitting - 1 in Male JIC 37° Flare x 1 in Male Pipe Rigid, Steel
Mi Item #00312716
MFR #16MJ-16MP90
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MJ-16MP90

725928405 Adapter Fitting - 1 in Male JIC 37° Flare x 1 in Male Pipe Rigid, Steel
Mi Item #00312716
MFR #16MJ-16MP90

Mfr description
16 MJ-16 MP 90 MALE ELBOW G60499-1616
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°, 1 NPTF
  • End 2 Size
    1 in
  • End 2 Size Type
    1 JIC 37°, 1 NPTF
  • Weight
    0.74 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • Manufacturer Upc Number
    072053692150
  • Material
    Steel
  • UPC_NO
    072053692150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)