Motion
2024-12-16S
90° Elbow - 1 in Male JIC 37° Flare-Twin® x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00312727
MFR #2024-12-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1 in Male JIC 37° Flare-Twin® x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00312727
MFR #2024-12-16S

Mfr description
2024-12-16S MALE ELBOW
  • Good resistance to vibration
  • Available in Stainless Steel type 316
  • Interchangeable with all sources
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°, 3/4 NPTF
  • End 2 Size
    3/4 in
  • Inside Diameter
    1.25 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1 in Male JIC 37° Flare-Twin® x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)