Motion
2024-20-20S
90° Elbow - 1-1/4 in Male JIC 37° Flare-Twin® x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00312742
MFR #2024-20-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1-1/4 in Male JIC 37° Flare-Twin® x 1-1/4 in Male Pipe Rigid, Steel
Mi Item #00312742
MFR #2024-20-20S

Mfr description
2024-20-20S MALE ELBOW
  • Interchangeable with all sources
  • Broad selection of styles and sizes
  • Good resistance to vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 1-1/4 NPTF
  • End 2 Size
    1-1/4 in
  • Inside Diameter
    1.5 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1-1/4 in Male JIC 37° Flare-Twin® x 1-1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)