Motion
20MJ-20MP
90° Elbow - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid
MI ITEM #00312746
MFR #20MJ-20MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid
MI ITEM #00312746
MFR #20MJ-20MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20 MJ-20 MP 90 MALE ELBOW G60499-2020X

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°, 1-1/4 NPTF
  • End 2 Thread
    (NPTF) 1-1/4–11-1/2
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    1-1/4 JIC 37°, 1-1/4 NPTF
  • UPC_NO
    770075185994
  • Material
    Steel
  • Weight
    1.69 lbs
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text