Motion
2024-24-20S
90° Elbow - 1-1/2 in Male Pipe Rigid x 1-1/4 in Male JIC 37° Flare, Steel
MI ITEM #00312770
MFR #2024-24-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1-1/2 in Male Pipe Rigid x 1-1/4 in Male JIC 37° Flare, Steel
MI ITEM #00312770
MFR #2024-24-20S

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2024-24-20S MALE ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe Rigid
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1-1/2 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/4 in
  • End 1 Size Type
    1-1/2 NPTF, 1-1/4 JIC 37°
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 2 Size Type
    1-1/2 NPTF, 1-1/4 JIC 37°
  • Material
    Steel
  • Description Keyword
    1-1/2 in Male Pipe Rigid x 1-1/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text