Motion
2501-32-32-FG
90° Elbow - 2 in Male Pipe Rigid x 2 in Male JIC 37° Flare, Steel
Mi Item #00312787
MFR #2501-32-32-FG
Price$236.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 2 in Male Pipe Rigid x 2 in Male JIC 37° Flare, Steel
Mi Item #00312787
MFR #2501-32-32-FG

Mfr description
2501-32-32-FG ELBOW 90D MJ-MP FORGED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.29/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°, 2 NPTF
  • End 2 Size
    2 in
  • End 2 Size Type
    2 JIC 37°, 2 NPTF
  • Overall Diameter
    2 in
  • Overall Length
    3.062 in
  • Weight
    3.88 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    2 in Male Pipe Rigid x 2 in Male JIC 37° Flare
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 2–11-1/2
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 2-1/2–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    2000 psi
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)