Overview
Mfr description
32 MJ-32 MP 90 MALE ELBOW 7253-86805
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC 37° Flare
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to JIC 37° Flare, JIC 37° Flare to NPTF
- End 1 Size2 in
- End 1 Thread(SAE) 2-1/2–12
- End 2 StyleMale Pipe Rigid
- End 2 Size2 in
- End 1 Size Type2 JIC 37°, 2 NPTF
- End 2 Thread(NPTF) 2–11-1/2
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- End 2 Size Type2 JIC 37°, 2 NPTF
- MaterialSteel
- Weight4.00 lbs
- Description Keyword2 in Male JIC 37° Flare x 2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data