Motion
2501-08-06-SS
2501-08-06-SS FITTING
MI ITEM #00312831
MFR #2501-08-06-SS
Price$61.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-08-06-SS FITTING
MI ITEM #00312831
MFR #2501-08-06-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.54/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 JIC 37°, 3/8 NPTF
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Size Type
    1/2 JIC 37°, 3/8 NPTF
  • Weight
    0.20 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    1/2 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2501

Overview

Mfr description
2501-08-06-SS FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text