Motion
2024-2-6B
Eaton Aeroquip 2024 Series Elbow Adapter Pipe to 37° Flare - Brass
MI ITEM #00312891
MFR #2024-2-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2024 Series Elbow Adapter Pipe to 37° Flare - Brass
MI ITEM #00312891
MFR #2024-2-6B

Mfr description
2024-2-6B MALE ELBOW
  • Available in multiple sizes.
  • Constructed from high quality zinc plated steel for long service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    9/16 in
  • Height
    1.340 in
  • Length
    1.180 in
  • Overall Length
    1.180 in
  • Weight
    0.09 lb
  • Width
    0.550 in

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1/8-27
  • End 2 Thread
    9/16-18
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)