Motion
2024-12-16B
Eaton Aeroquip 2024 Series Elbow Adapters NPTF External Pipe/SAE 37° Flare - Brass
MI ITEM #00312927
MFR #2024-12-16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2024 Series Elbow Adapters NPTF External Pipe/SAE 37° Flare - Brass
MI ITEM #00312927
MFR #2024-12-16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2024-12-16B MALE ELBOW
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    3/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    3/4-14
  • End 2 Size
    1-5/16 in
  • End 2 Thread
    1-5/16-12
  • Material
    Brass
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3500 psi
  • Height
    2.440 in
  • Width
    1.260 in
  • Length
    2.410 in
  • Weight
    0.79 lb
  • Overall Length
    2.410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text