Motion
14MJ-12MP90

GATES RUBBER CO
14MJ-12MP90

725907585 Adapter Fitting - 7/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
MI ITEM #00313175
MFR #14MJ-12MP90
Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MJ-12MP90

725907585 Adapter Fitting - 7/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
MI ITEM #00313175
MFR #14MJ-12MP90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.02/each

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • End 1 Size Type
    3/4 NPTF, 7/8 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 NPTF, 7/8 JIC 37°
  • Weight
    0.72 lbs

Details

  • Adapter Type
    90° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    7/8 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-3/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Manufacturer Upc Number
    770075185895
  • UPC_NO
    770075185895

Overview

Mfr description
14MJ-12MP 90 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought