Motion
2503-05-02-FG
45° Elbow - 5/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid, Steel
Mi Item #00313178
MFR #2503-05-02-FG
Price$14.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 5/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid, Steel
Mi Item #00313178
MFR #2503-05-02-FG

Mfr description
2503-05-02-FG ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.36/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    1/8 NPTF, 5/16 JIC 37°
  • End 2 Size
    1/8 in
  • End 2 Size Type
    1/8 NPTF, 5/16 JIC 37°
  • Weight
    0.06 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    5/16 in Male JIC 37° Flare x 1/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)