Motion
5MJ-4MP
7259-1126 45° Elbow - 5/16 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid, Steel
Mi Item #00313192
MFR #5MJ-4MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1126 45° Elbow - 5/16 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid, Steel
Mi Item #00313192
MFR #5MJ-4MP

Mfr description
5 MJ-4 MP 45 MALE ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 1 Size Type
    5/16 JIC 37°, 1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    5/16 JIC 37°, 1/4 NPTF
  • Weight
    0.08 lbs

Details

  • Adapter Type
    45° Elbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • Description Keyword
    5/16 in Male JIC 37° Flare x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)