Motion
8MJ-12MP
7259-1139 45° Elbow - 1/2 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00313282
MFR #8MJ-12MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-1139 45° Elbow - 1/2 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, Steel
MI ITEM #00313282
MFR #8MJ-12MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8 MJ-12 MP 45 MALE ELBOW

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to JIC 37° Flare, JIC 37° Flare to NPTF
  • End 1 Size
    1/2 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/4 in
  • End 1 Size Type
    1/2 JIC 37°, 3/4 NPTF
  • End 2 Thread
    (NPTF) 3/4–14
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Steel
  • Weight
    0.43 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text