Motion
2503-10-06-FG
2503-10-06-FG MJ-MP 45D
MI ITEM #00313301
MFR #2503-10-06-FG
Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-10-06-FG MJ-MP 45D
MI ITEM #00313301
MFR #2503-10-06-FG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.32/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 5/8 in
  • End 1 Size Type
    3/8 NPTF, 5/8 JIC 37°
  • End 2 Size
    3/8 in, 5/8 in
  • End 2 Size Type
    3/8 NPTF, 5/8 JIC 37°
  • Weight
    0.01 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    5/8 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    One-Piece Forged Steel
  • Plating
    Trivalent Zinc
  • Series
    2503

Overview

Mfr description
2503-10-06-FG MJ-MP 45D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text