Motion
2039-4-4S
90° Union Elbow - 1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #00313542
MFR #2039-4-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Union Elbow - 1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male JIC 37° Flare-Twin®, Steel
MI ITEM #00313542
MFR #2039-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2039-4-4S UNION ELBOW
  • Good resistance to vibration
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Zinc plated
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Available in Stainless Steel type 316

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/4 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male JIC 37° Flare-Twin®
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Steel
  • Inside Diameter
    0.4839 in
  • Description Keyword
    1/4 in Male JIC 37° Flare-Twin® x 1/4 in Male JIC 37° Flare-Twin®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text